|
Parallel-Pin, S45C Raw MaterialA Kind M6 And Plus Common Difference 2.5x25
(4)
- Item.#
- 05626756
- Mfr.#
- 2.5x25
- Package Qty.
- 1Pack(50PC)
- Ship pack of
- 1
Item Feature
- Caution
- Example : 2.0x10 expresses the size which suits the bore diameter of phi2.0.
- Finishing Material
- S45C green timber
- Compatible Hole Diameter (mm)
- 2.5
- Length (mm)
- 25
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Part fitting
From Japan
On 2013-05-28 14:47:48
It was able to be used without problems.
As a part of educational equipment one off.
From Japan
On 2012-03-02 12:41:15
Satisfied with accuracy.
Used for inspection tools such as dowel pins
From Japan
On 2011-06-15 09:21:41
There is no problem in use, but it is a bit of a delivery date to take days
For positioning
From Japan
On 2011-02-28 21:05:30
There are burrs on the R side of the pin, which may get caught on insertion. Both sides
Customers Who Bought This Item Also Bought