Buy more than* S$200* and get FREE SHIPPING

  • Roll Pin, Sk5
  • Roll Pin, Sk5
  • Roll Pin, Sk5
  • Roll Pin, Sk5

Roll Pin, Sk5 3.0x15

4.71 (7)
Item.#
05626783
Mfr.#
3.0x15
Package Qty.
1Pack(135PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Hole Diameter (mm)
3.0
Length (mm)
15
Finishing Material
Spring steels
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle maintenance and custom parts
5
From Japan
On 2016-11-01 07:16:35
Since it is not used frequently, it was reused, but it was inexpensive so it became easy to disposal without being concerned about purchase. It seems that there is no problem in terms of quality.
This review is about item#05626817.
Fixed
5
From Japan
On 2016-03-25 17:38:01
Good!
This review is about item#05626783.
Production of custom parts for motorcycles and cars
5
From Japan
On 2014-03-18 03:21:36
It is as efficacious and not complaining.
This review is about item#05626817.
Dump repair
5
From Japan
On 2014-02-01 13:38:01
It is saved because it is not readily available on the market
This review is about item#05627167.
I used it to fix the shaft and boss.
3
From Japan
On 2012-10-03 17:37:26
I used it to fix the shaft and boss. It is cheap and I am deeply moved.
This review is about item#05626801.
For fixing the shaft and the boss.
5
From Japan
On 2012-01-14 09:53:18
Good !!!!
This review is about item#05627194.
Replacing damaged parts
5
From Japan
On 2011-03-29 22:00:30
Since it may take time, I would appreciate it if you can make it possible to choose more cheap shipping purchases.
This review is about item#05627027.