Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Roll Pin, Sk5
  • Roll Pin, Sk5
  • Roll Pin, Sk5
  • Roll Pin, Sk5

Roll Pin, Sk5 6.0x30

4.71 (7)
Item.#
05627002
Mfr.#
6.0x30
Package Qty.
1Pack(30PC)
Ship pack of
1
9.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Hole Diameter (mm)
6.0
Length (mm)
30
Finishing Material
Spring steels
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Bike maintenance and custom parts production
5
From Japan
On 2016-11-01 07:16:35
Since the frequency of use is low, but had to re-use the ones you removed, it has become easier since it disposable without purchase care because it is inexpensive. Qualitative also seems to be no problem.
This review is about item#05626817.
Fixing
5
From Japan
On 2016-03-25 17:38:01
Good!
This review is about item#05626783.
Custom parts fabrication of the bike car
5
From Japan
On 2014-03-18 03:21:36
There is no dissatisfaction with efficacy Street.
This review is about item#05626817.
Dump repair
5
From Japan
On 2014-02-01 13:38:01
Was saved because quite not in the commercial
This review is about item#05627167.
It was used in the axis and the boss fixed.
3
From Japan
On 2012-10-03 17:37:26
It was used in the axis and the boss fixed. Cheap and I am very impressed.
This review is about item#05626801.
For the shaft and the boss fixed.
5
From Japan
On 2012-01-14 09:53:18
Good !!!!
This review is about item#05627194.
Replacement of damaged parts
5
From Japan
On 2011-03-29 22:00:30
Because may be taking time, appreciate and can so choose to buy at the cheaper postage.
This review is about item#05627027.