Roll Pin, Sk5 8.0x45
(7)
Item.#
05627221
Mfr.#
8.0x45
Package Qty.
1Pack(17PC)
Ship pack of
1
Item Feature
Compatible Hole Diameter (mm)
8.0
Length (mm)
45
Finishing Material
Spring Steel
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle maintenance and custom parts
From Japan
On 2016-11-01 07:16:35
Since it is not used frequently, it was reused, but it was inexpensive so it became easy to disposal without being concerned about purchase. It seems that there is no problem in terms of quality.
Fixed
From Japan
On 2016-03-25 17:38:01
Good!
Production of custom parts for motorcycles and cars
From Japan
On 2014-03-18 03:21:36
It is as efficacious and not complaining.
Dump repair
From Japan
On 2014-02-01 13:38:01
It is saved because it is not readily available on the market
I used it to fix the shaft and boss.
From Japan
On 2012-10-03 17:37:26
I used it to fix the shaft and boss. It is cheap and I am deeply moved.
For fixing the shaft and the boss.
From Japan
On 2012-01-14 09:53:18
Good !!!!
Replacing damaged parts
From Japan
On 2011-03-29 22:00:30
Since it may take time, I would appreciate it if you can make it possible to choose more cheap shipping purchases.
Customers Who Bought This Item Also Bought
Top