Buy more than* S$200* and get FREE SHIPPING

  • Roll Pin, Sk5
  • Roll Pin, Sk5
  • Roll Pin, Sk5
  • Roll Pin, Sk5

Roll Pin, Sk5 2.5x12

4.71 (7)
Item.#
05627291
Mfr.#
2.5x12
Package Qty.
1Pack(155PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Compatible Hole Diameter (mm)
2.5
Length (mm)
12
Finishing Material
Spring Steel