Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring for Axes, Stainless Steel
  • Snap Ring for Axes, Stainless Steel
  • Snap Ring for Axes, Stainless Steel

Snap Ring for Axes, Stainless Steel S-5

4.50 (10)
Item.#
05627352
Mfr.#
S-5
Package Qty.
1Pack(23PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d3 (phi mm)
4.5 (+/-0.1)
Compatible Shaft (mm)
5
Dimensions a (mm)
About 1.4
Type
For shaft
Dimension d4 (phi mm)
10.5
Dimensions b (mm)
About 0.7
Dimension t (mm)
0.4 (+/-0.04)
Dimension (mm)
S-5
Dimensions do (mm)
Ellipse
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2017-12-04 22:00:04
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#5627361.
For assembling parts of equipment
5
From Japan
On 2017-05-21 15:17:22
Quality is also very good very much. I will continue to use it.
This review is about item#5627377.
As a snap ring
3
From Japan
On 2017-03-24 18:04:30
There is no problem as a snap ring. We will also purchase
This review is about item#5627413.
Securing the shaft
3
From Japan
On 2017-01-25 17:39:24
I purchased S-9 size. In the image it is an elliptical hole, but it was 2 holes in shape.
This review is about item#5627386.
Automotive clutch pivot
5
From Japan
On 2013-11-04 22:13:41
While affordable, end face treatment was beautiful and quality was satisfactory enough
This review is about item#05627395.
Positioning
5
From Japan
On 2013-05-24 20:18:06
There is no problem at all. I am satisfied with both quality and price.
This review is about item#05627456.
Used for fixed parts of diving equipment
4
From Japan
On 2013-03-15 14:57:23
It is usable without problems for price reasons. Durability is also compared with overseas items, I am satisfied.
This review is about item#05627492.
Part positioning
5
From Japan
On 2012-08-06 13:59:01
Especially no problem is found. I think that quality is good without dimensional and strength variations.
This review is about item#05627395.
Positioning wheel of a large train model
5
From Japan
On 2012-06-27 19:41:54
It is cheap for stainless steel. As necessary, thickness was measured with a micrometer, but there was scarcely any variation. I am satisfied with both quality and price.
This review is about item#05627492.
The rotation bell of the home bakery was made of steel and rusted and it broke.
5
From Japan
On 2011-02-23 20:24:37
Steel is stronger, but sush is good because it does not rust.
This review is about item#05627386.