Snap Ring for Axes, Stainless Steel S-28
(12)
Item.#
05627571
Mfr.#
S-28
Package Qty.
1Pack(6PC)
Ship pack of
1
Item Feature
Dimensions do (mm)
2(min)
Dimensions d3 (phi mm)
25.9(+/-0.2)
Compatible Shaft (mm)
28
Dimensions a (mm)
About 4.6
Dimension d4 (phi mm)
38
Dimensions b (mm)
About 3.1
Dimension t (mm)
1.5(+/-0.06)
Dimension (mm)
S-28
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
9
4 star
1
3 star
2
2 star
0
1 star
0
Review Rating:
12 Customer Reviews
The reviews are automatic translation.
As a part of equipment
From Japan
On 2018-04-20 16:00:23
It can be used without any problem in quality and strength.
I will also purchase it.
Food machine repair
From Japan
On 2018-02-03 15:49:31
There is no problem as in domestic production. I check visually whether Bali is out or not
No problem
For repair
From Japan
On 2017-12-04 22:00:04
I'm glad I bought it. Can be recommended with a pon attachment. ◎
For assembling parts of equipment
From Japan
On 2017-05-21 15:17:22
Quality is also very good very much. I will continue to use it.
As a snap ring
From Japan
On 2017-03-24 18:04:30
There is no problem as a snap ring. We will also purchase
Securing the shaft
From Japan
On 2017-01-25 17:39:24
I purchased S-9 size. In the image it is an elliptical hole, but it was 2 holes in shape.
Automotive clutch pivot
From Japan
On 2013-11-04 22:13:41
While affordable, end face treatment was beautiful and quality was satisfactory enough
Positioning
From Japan
On 2013-05-24 20:18:06
There is no problem at all. I am satisfied with both quality and price.
Used for fixed parts of diving equipment
From Japan
On 2013-03-15 14:57:23
It is usable without problems for price reasons. Durability is also compared with overseas items, I am satisfied.
Part positioning
From Japan
On 2012-08-06 13:59:01
Especially no problem is found. I think that quality is good without dimensional and strength variations.
Customers Who Bought This Item Also Bought
Top