Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring for Axes, Stainless Steel
  • Snap Ring for Axes, Stainless Steel
  • Snap Ring for Axes, Stainless Steel

Snap Ring for Axes, Stainless Steel S-32

4.38 (8)
Item.#
05627596
Mfr.#
S-32
Package Qty.
1Pack(4PC)
Ship pack of
1
5.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions do (mm)
2.5 (Minimum)
Dimensions d3 (phi mm)
29.6(+/-0.2)
Compatible Shaft (mm)
32
Dimensions a (mm)
About 5.0
Type
For shaft
Dimension d4 (phi mm)
43
Dimensions b (mm)
About 3.5
Dimension t (mm)
1.5(+/-0.06)
Dimension (mm)
S-32
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
As a snap ring
3
From Japan
On 2017-03-24 18:04:30
There is no problem as a snap ring. In addition, Buy
This review is about item#5627413.
Fixed axis
3
From Japan
On 2017-01-25 17:39:24
I bought the S-9 size. The image has become an elliptical hole, but it was two shape hole.
This review is about item#5627386.
Clutch automotive pivot
5
From Japan
On 2013-11-04 22:13:41
While an affordable price, was also satisfactory end face processing is also a beautiful quality
This review is about item#05627395.
Positioning
5
From Japan
On 2013-05-24 20:18:06
Absolutely no problem. Quality, is satisfied with the price of both.
This review is about item#05627456.
Use the fixed part of the diving equipment
4
From Japan
On 2013-03-15 14:57:23
You can use without any problem in use in spite of the price. Durability Yes compared to foreign goods, we have been satisfied.
This review is about item#05627492.
Component positioning
5
From Japan
On 2012-08-06 13:59:01
In particular, I do not see the problem. I think dimensional, without any quality strength rose with the good.
This review is about item#05627395.
Wheel positioning of the large train model
5
From Japan
On 2012-06-27 19:41:54
Cheap in spite of the stainless steel. The need to measure the thickness with a micrometer, but variation was little. Quality, satisfied with the price of both.
This review is about item#05627492.
Rotating shaft portion of the home bakery is made of steel, it was replaced because broken rusty.
5
From Japan
On 2011-02-23 20:24:37
Although more of the steel is strong, sush is good because not rust.
This review is about item#05627386.