Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring for Holes, Stainless Steel

Snap Ring for Holes, Stainless Steel R-8

4.67 (3)
Item.#
05627702
Mfr.#
R-8
Package Qty.
1Pack(17PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Compatible Hole (mm)
8
Dimension (mm)
R-8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical parts
4
From Japan
On 2015-07-17 17:30:27
Although there is no such color as regular items, durability will be confirmed in the future.
This review is about item#37571362.
Bearing stop
5
From Japan
On 2013-12-16 13:21:19
I can use it normally. The price is satisfied cheaply.
This review is about item#05627851.
It is used as a holding tool of the suction port filter of the drainage pump.
5
From Japan
On 2008-12-14 23:02:10
Although it is immersed in the drainage all the time, there is no corrosion etc. There is no problem.
This review is about item#05628016.