Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring for Holes, Stainless Steel
  • Snap Ring for Holes, Stainless Steel
  • Snap Ring for Holes, Stainless Steel

Snap Ring for Holes, Stainless Steel R-35

4.67 (3)
Item.#
05627921
Mfr.#
R-35
Package Qty.
1Pack(4PC)
Ship pack of
1
6.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
For holes
Dimension (mm)
R-35
Compatible Hole (mm)
35
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machinery parts
4
From Japan
On 2015-07-17 17:30:27
There is no genuine and inferiority, but future confirmed plans for durability.
This review is about item#37571362.
Stop of bearings
5
From Japan
On 2013-12-16 13:21:19
I use normally. Price is also pleased cheaply.
This review is about item#05627851.
Used as a holder of the inlet filter of the drainage pump.
5
From Japan
On 2008-12-14 23:02:10
We immersed in constantly drainage, but it does not have absolutely no problems such as corrosion.
This review is about item#05628016.