Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring, E Type Retaining Ring, Stainless Steel for Springs

Snap-Ring, E Type Retaining Ring, Stainless Steel for Springs E-2

4.56 (9)
Item.#
05628025
Mfr.#
E-2
Package Qty.
1Pack(400PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
About 0.7
Dimensions D (mm)
5+/-0.2
Dimension d (mm)
2(0 - -0.09)
Dimension H (mm)
2.1(0 - -0.25)
Compatible Shaft (Minimum) (mm)
2.5
Dimension t (mm)
0.4+/-0.03
Nominal Dimension
E-2
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2017-08-17 10:19:10
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#5628043.
For repair of boat parts
4
From Japan
On 2017-08-08 17:46:18
Used for repair parts of imported products. It is slightly different in shape but within the allowable range.
This review is about item#5628104.
Shaft lock
5
From Japan
On 2014-09-16 10:12:28
I think that it is in no way inferior to what is normally sold, both in terms of strength and shape.
This review is about item#05628043.
We use it for joints of products.
5
From Japan
On 2014-09-11 14:54:39
Easier to use as it becomes 100 packs per pack.
This review is about item#05628034.
I use it for the shaft stopper.
5
From Japan
On 2014-03-06 09:15:55
It is cheap and it is saved.
This review is about item#05628043.
Product assembly
5
From Japan
On 2012-11-05 17:46:35
The dimensions were confirmed beforehand. Just in case there was no problem checking with the actual item after reaching it. Thank you for your prompt response.
This review is about item#05628025.
Maintenance of double-spindle reels
4
From Japan
On 2011-11-06 16:04:29
There was no problem with the product itself, but because the plastic bag that was being packed was not sealed, I had the contents buried on the floor. It was a tiny part, so it was hard to pick it up.
This review is about item#05628025.
Replacement parts for equipment repair
5
From Japan
On 2011-07-25 07:32:29
No problem at all
This review is about item#05628061.
Maintenance of fishing gear (Abu Garcia 6500 series reel)
5
From Japan
On 2011-06-26 02:50:00
It is ridiculous to purchase expensive genuine products.
This review is about item#05628034.