Buy more than* S$200* and get FREE SHIPPING

  • Snap-Ring, E Type Retaining Ring, Stainless Steel for Springs
  • Snap-Ring, E Type Retaining Ring, Stainless Steel for Springs
  • Snap-Ring, E Type Retaining Ring, Stainless Steel for Springs

Snap-Ring, E Type Retaining Ring, Stainless Steel for Springs E-12

4.86 (7)
Item.#
05628113
Mfr.#
E-12
Package Qty.
1Pack(23PC)
Ship pack of
1
9.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
About 2.4
Dimensions D (mm)
23+/-0.3
Dimension d (mm)
12(0 - -0.18)
Dimension H (mm)
10.4(0 - -0.45)
Compatible Shaft (Minimum) (mm)
13.0
Dimension t (mm)
1.0 +/- 0.05
Nominal Dimension
E-12
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Shaft stop
5
From Japan
On 2014-09-16 10:12:28
Even strength geometrically also, I think things and not inferior, which is usually sold.
This review is about item#05628043.
We use the joint of goods with each other.
5
From Japan
On 2014-09-11 14:54:39
Furthermore easy to use when it comes to 100 pieces per pack.
This review is about item#05628034.
I'm using the axis of the stopper.
5
From Japan
On 2014-03-06 09:15:55
Cheap, it has survived.
This review is about item#05628043.
Product assembly
5
From Japan
On 2012-11-05 17:46:35
Dimensions had been confirmed in advance. There was no problem and confirmed by actual product after that arrived just in case. Thank you for your quick response.
This review is about item#05628025.
Maintenance of both axes reel
4
From Japan
On 2011-11-06 16:04:29
No problem with the product itself, since the seal of the plastic bag that had been packed was not, had dumped the contents on the floor. Because the small parts that, it was hard to glean.
This review is about item#05628025.
Equipment repair replacement parts
5
From Japan
On 2011-07-25 07:32:29
No problem
This review is about item#05628061.
Maintenance of fishing equipment (Abu Garcia 6500 reel system)
5
From Japan
On 2011-06-26 02:50:00
It will be silly to buy expensive genuine product.
This review is about item#05628034.