The reviews are automatic translation.
Mechanical repair
From Japan
On 2017-08-29 14:53:08
I used it for repairing the radial drilling machine. It was a good product.
Snap ring
From Japan
On 2017-05-27 17:53:21
There is no problem with regard to the product. Mr. Monotaro is greatly saved because it deal with products that can not be obtained in such a neighborhood.
Fixed shaft of roller.
From Japan
On 2017-02-04 11:01:19
It can be used without any problem. Although I did not need it like this, I can understand the set to a certain extent, but at least it is better if it is about 10 pieces.
Sidecar swing arm end
From Japan
On 2016-01-28 16:12:11
Good
Fixation of rotating disc
From Japan
On 2015-07-10 18:21:30
I tried variously, but I could fix this most certainly.
I am using it for car maintenance.
From Japan
On 2015-05-09 21:24:29
Because it is cheaper than genuine parts and quality is also good, it can be used with confidence.
For preventing the stud tip from coming off
From Japan
On 2014-12-24 17:05:52
I bought it and set it on the stud, but it did not match the shaft diameter, so it was not used as a result. The valley diameter of the stud was slightly large, the deflection of the snap ring became too large, and it could not be set in the built-in space. With one size up, it gets rattled too much, so we will not use the size this time to give up use!
Used for fixing the handle.
From Japan
On 2013-07-07 19:23:51
I am using it without problems.
Used to stop the BB of the mission (exchange together at the time of BB exchange)
From Japan
On 2013-04-13 12:38:04
I think that it is sufficiently usable.
I tried fixing the rotating shaft.
From Japan
On 2012-07-16 13:05:25
There was a color baldness a bit, but I think that it is normal for such products, there is no problem in use.