Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Snap Ring for Axes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Axes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Axes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Axes, Steel for Springs, Hrc 44-53,

Snap Ring for Axes, Steel for Springs, Hrc 44-53, S-13

4.61 (18)
Item.#
05628183
Mfr.#
S-13
Package Qty.
1Pack(47PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension m (mm)
1.15 (difference+0.14)
Dimension t (mm)
1 (+/-0.05)
Nominal Diameter (mm)
13
Material
Spring steel, HRC44 to 53
Type
For shaft
Dimension d4 (phi mm)
20
Dimensions n (mm)
1.5
Dimensions b (mm)
About 2.1
Dimensions a (mm)
About 3.3
Compatible Flute Diameter d2 (mm)
12.4 (difference-0.11)
Compatible Shaft Diameter d1 (mm)
13
Dimensions do (mm)
1.5 (Minimum)
Dimensions d3 (phi mm)
12 (+/-0.18)
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-08-29 14:53:08
I used it for repairing the radial drilling machine. It was a good product.
This review is about item#5628323.
Snap ring
5
From Japan
On 2017-05-27 17:53:21
There is no problem with regard to the product. Mr. Monotaro is greatly saved because it deal with products that can not be obtained in such a neighborhood.
This review is about item#5628226.
Fixed shaft of roller.
4
From Japan
On 2017-02-04 11:01:19
It can be used without any problem. Although I did not need it like this, I can understand the set to a certain extent, but at least it is better if it is about 10 pieces.
This review is about item#5628174.
Sidecar swing arm end
4
From Japan
On 2016-01-28 16:12:11
Good
This review is about item#05628262.
Fixation of rotating disc
5
From Japan
On 2015-07-10 18:21:30
I tried variously, but I could fix this most certainly.
This review is about item#05628156.
I am using it for car maintenance.
5
From Japan
On 2015-05-09 21:24:29
Because it is cheaper than genuine parts and quality is also good, it can be used with confidence.
This review is about item#05628262.
For preventing the stud tip from coming off
1
From Japan
On 2014-12-24 17:05:52
I bought it and set it on the stud, but it did not match the shaft diameter, so it was not used as a result. The valley diameter of the stud was slightly large, the deflection of the snap ring became too large, and it could not be set in the built-in space. With one size up, it gets rattled too much, so we will not use the size this time to give up use!
This review is about item#05628707.
Used for fixing the handle.
5
From Japan
On 2013-07-07 19:23:51
I am using it without problems.
This review is about item#05628707.
Used to stop the BB of the mission (exchange together at the time of BB exchange)
5
From Japan
On 2013-04-13 12:38:04
I think that it is sufficiently usable.
This review is about item#05628217.
I tried fixing the rotating shaft.
5
From Japan
On 2012-07-16 13:05:25
There was a color baldness a bit, but I think that it is normal for such products, there is no problem in use.
This review is about item#05628296.