Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring for Holes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Holes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Holes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Holes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Holes, Steel for Springs, Hrc 44-53,

Snap Ring for Holes, Steel for Springs, Hrc 44-53, R-42

4.00 (13)
Item.#
05628551
Mfr.#
R-42
Package Qty.
1Pack(7PC)
Ship pack of
1
4.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d0 (mm)
Minimum 2.5
Dimensions d3 (mm)
45.5
Compatible Hole (mm)
42
Dimensions a (mm)
About 5.8
Nominal Dimension
R-42
Material
Spring steel, HRC44 to 53
Type
For holes
Dimensions n (mm)
Minimum 2
Dimensions b (mm)
About 4
Dimension t (mm)
1.8
Minimum Compatible Diameter d5 (mm)
30
Dimension m (mm)
1.95(+0.14)
Compatible Diameter d2 (mm)
44.5
Compatible Diameter d1 (mm)
42
Customer Reviews
5 star 7
4 star 1
3 star 4
2 star 0
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
As a snap ring
3
From Japan
On 2017-03-24 17:17:08
There is no problem as a snap ring. In addition, Buy
This review is about item#5628497.
Use the RC def
3
From Japan
On 2016-04-06 17:06:09
Smallness of the hole is odd not, I did not pass through the tool of KWT that has been used until now. I had been in and out of the snap ring of the same 8mm. Forced I purchased a tool Knipex. Still, it is a thin meat in the vicinity of the hole. Only to the locations to use in response to the thrust bearing Strength is worried about.
This review is about item#05628357.
For overhaul
5
From Japan
On 2015-12-19 19:17:05
This consent refreshing new goods exchange. Price You can also use cheap to normally. It is should be noted that good the less a little lot.
This review is about item#05628472.
To maintenance
5
From Japan
On 2015-12-10 21:15:40
It was a good article
This review is about item#05628542.
I try to use a linear bush
1
From Japan
On 2015-02-01 15:57:28
It was purchased I think that parts fit into the groove of the linear bush, but it was totally different commodity Once you have verified your company because the damage to extend. Era of ignorance of human beings to buy the net, I wish us a little more clearly. The remaining 53 pieces can not be used. (Oh, shame.)
This review is about item#05628393.
On the bike
4
From Japan
On 2013-07-25 13:12:39
I'm using at the bike wheel bearings
This review is about item#05628542.
Equipment maintenance
5
From Japan
On 2013-01-05 12:36:37
Osaka soul brand, but because manufacturers in product photos could be confirmed, was able to buy with confidence. If you or cracking pliers hole, because it is a component that removal is difficult, but price than I look for in a quality-oriented, the price is also cheaper than other brands, was the product satisfactory. So PB, I think that if there is also that the manufacturer is changed, but I would like to disclose the information to the consumer, even a little.
This review is about item#05628524.
Farm equipment repair
5
From Japan
On 2012-09-13 23:55:33
The strength of the spring is the best, there is no deformation even tighten in the snap ring pliers at the time of mounting. In addition, scratch even hit it with a driving for the driver and there is a very work easy sense of security because there is a hardness that does not arrive.
This review is about item#05628567.
Mechanical parts mounting work
5
From Japan
On 2012-07-12 13:07:36
It was commonly used.
This review is about item#05628533.
As a component for the experiment.
3
From Japan
On 2012-06-30 23:36:21
When the dimension (d0, the diameter of the people of the small hole) is R-8, where it has been written and 1.2mm as measured by scanning, is like close to 1mm. Not a personally original use, use satisfaction since the purchase in order for the experiment was to normal.
This review is about item#05628357.