Buy more than* S$200* and get FREE SHIPPING

  • Snap Ring for Axes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Axes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Axes, Steel for Springs, Hrc 44-53,
  • Snap Ring for Axes, Steel for Springs, Hrc 44-53,

Snap Ring for Axes, Steel for Springs, Hrc 44-53, S-6

4.60 (15)
Item.#
05628707
Mfr.#
S-6
Package Qty.
1Pack(90PC)
Ship pack of
1
5.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d3 (phi mm)
5.6(+0.06 - -0.2)
Dimension m (mm)
0.8 (Difference +0.1)
Dimension t (mm)
0.7(+/-0.04)
Nominal Diameter (mm)
6
Material
Spring steel, HRC44 to 53
Type
For shaft
Dimension d4 (phi mm)
12
Dimensions n (mm)
0.5
Dimensions b (mm)
About 1.3
Dimensions a (mm)
About 2.8
Compatible Flute Diameter d2 (mm)
2.85 (Difference -0.04)
Compatible Shaft Diameter d1 (mm)
6
Dimensions do (mm)
1 (Minimum)
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Sidecar swing arm end
4
From Japan
On 2016-01-28 16:12:11
Favorable
This review is about item#05628262.
Fixing of the rotating disk
5
From Japan
On 2015-07-10 18:21:30
I tried various, but this could be the most securely fixed.
This review is about item#05628156.
We are using at the time of automobile maintenance.
5
From Japan
On 2015-05-09 21:24:29
Cheaper than genuine parts, because the quality is also good, it can be used safely.
This review is about item#05628262.
For preventing the edge of the stud tip
1
From Japan
On 2014-12-24 17:05:52
Purchase and tried to set the stud, but not meeting the shaft diameter, it was not used as a result. Big valley diameter of the stud is slightly, too deflection increases of snap ring, It could not be set to the built-in space. The size of the upper one, for too rickety, this time giving up the use to not match the dimensions!
This review is about item#05628707.
Used for the handle fixed.
5
From Japan
On 2013-07-07 19:23:51
Problem also used without.
This review is about item#05628707.
Used to BB stop of the mission (exchange together when the BB exchange)
5
From Japan
On 2013-04-13 12:38:04
I think that it is fully available.
This review is about item#05628217.
It was private to the fixing of the rotation shaft.
5
From Japan
On 2012-07-16 13:05:25
There was a little color bald, such goods to think that it is normal, there is no problem in use.
This review is about item#05628296.
Mechanical repair
5
From Japan
On 2012-05-02 20:28:56
It could be used without problems.
This review is about item#05628262.
Mounting and processed for the stop of the shaft
5
From Japan
On 2012-05-02 14:36:49
Was saved There are various kinds
This review is about item#05628271.
Bike maintenance
5
From Japan
On 2011-10-13 08:40:33
Price ◎
This review is about item#05628201.