Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel 32BS

4.00 (9)
Item.#
05629303
Mfr.#
32BS
Package Qty.
1Pack(60PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rivet Type
Blind rivet
Pilot Hole Diameter (phi mm)
2.5
Appropriate Caulking Board Thickness MAX (mm)
3.2
Dimension (mm)
32BS
Rivet Length (mm)
6.1
Appropriate Caulking Board Thickness MIN (mm)
1.0
Diameter of rivet (phi mm)
2.4
Material
All-steell
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
For fixing the back plate of lift carriage
5
From Japan
On 2018-03-14 18:20:56
Before using all steel, I used aluminum objects, but I think it's better to have strength than aluminum items
This review is about item#5629452.
For machine production
4
From Japan
On 2017-10-10 18:59:19
Steel rivet seems to be stronger than aluminum, so I bought it for trial this time. Durability is yet to be confirmed.
This review is about item#5629434.
Fan assembly
5
From Japan
On 2016-12-27 15:18:03
When you are in a hurry, you can be satisfied that you can calculate the time and price. Since we use large sizes such as NSS 84, NSS 86 etc, we think that we can increase it more in size.
This review is about item#5629461.
Machine maintenance etc.
1
From Japan
On 2016-11-18 14:00:23
05629346 I tried purchasing a no-brand, but because the finish of the tip part is sweet (pliers cut) (usually pencil sharpness) rivetter (made by top) will not enter. After entering a pencil sharpener with a grinder, enter. It will not be used. We will use the manufacturer's products.
This review is about item#5629346.
Machine maintenance
5
From Japan
On 2016-07-08 10:14:19
There is no particular problem.
This review is about item#05629337.
Thin steel sheet processing
5
From Japan
On 2016-03-17 08:24:00
It was quite saved without All Steel.
This review is about item#05629391.
Used in places where it is difficult to weld.
5
From Japan
On 2014-05-01 23:05:54
Especially, there is no problem, all-steel is small so it is saved.
This review is about item#05629382.
For repairing mufflers and repairing thin steel plates
5
From Japan
On 2014-03-28 14:32:11
Aluminum use is weak against acid and alkali corrosion so I tried it all steel. I thought that it was hard and hard to use, but I could use it without any problem at all.
This review is about item#05629321.
Caulking operation of thin sheet and sheet
1
From Japan
On 2012-04-05 08:12:16
The head of the rivet does not collapse and it can not be crimped. I retried with blank beating but the pins were broken halfway and it can be said that it is a utility that is totally useless.
This review is about item#05629461.