Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel 42BS

3.88 (8)
Item.#
05629321
Mfr.#
42BS
Package Qty.
1Pack(60PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rivet Type
Blind rivet
Diameter of rivet (phi mm)
3.2
Material
All-steell
Pilot Hole Diameter (phi mm)
3.3
Appropriate Caulking Board Thickness MAX (mm)
3.2
Dimension (mm)
42BS
Rivet Length (mm)
6.8
Appropriate Caulking Board Thickness MIN (mm)
1.6
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Packing work etc.
3
From Japan
On 2014-02-25 07:58:51
It is not different from the feeling of use other makers
This review is about item#50331452.
Bicycle saddle post
2
From Japan
On 2014-02-19 17:24:08
I feel subtle lateral play when rowing.
This review is about item#37600683.
Private car (bicycle)
5
From Japan
On 2014-02-16 21:31:22
My bicycle is an English valve, but I could inject a cup somehow (at high pressure). Is the usage wrong? Results are it.
This review is about item#36721623.
Automobile
5
From Japan
On 2013-11-30 20:11:33
A cool tight silhouette. There is elasticity and movement is not greatly restricted. However, it is necessary to choose one size larger.
This review is about item#41018135.
Building site garbage can
5
From Japan
On 2013-11-14 13:14:35
I think that there is nothing wrong. When going to buy it is heavy so you can deliver it and am comfortable!
This review is about item#06564144.
I use it everyday for shopping at a scooter.
5
From Japan
On 2013-10-06 15:46:38
I am happy, I am warm and I like it very much. I am saving it cheaply.
This review is about item#36668344.
Piping construction
3
From Japan
On 2013-07-02 11:46:48
The cheap price is also cheap by using coupons and satisfied
This review is about item#35369433.
Used for packing luggage.
5
From Japan
On 2013-07-02 08:19:10
It can be tightened easily and reliably, it has strength and can be relieved.
This review is about item#33121733.