Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel
  • Blind Rivets, All Steel

Blind Rivets, All Steel 53BS

3.86 (7)
Item.#
05629391
Mfr.#
53BS
Package Qty.
1Pack(45PC)
Ship pack of
1
7.12 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Rivet Type
Blind rivet
Appropriate Caulking Board Thickness MAX (mm)
4.8
Dimension (mm)
53BS
Rivet Length (mm)
9
Appropriate Caulking Board Thickness MIN (mm)
3.2
Diameter of rivet (phi mm)
4
Material
AllSteel
Pilot Hole Diameter (phi mm)
4.1
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Assembly of the fan
5
From Japan
On 2016-12-27 15:18:03
At the time of a hurry, you can and the price satisfactory that can be calculated time. Since we are using the large size of such NSS84, NSS86, we believe Once size to increase to get more.
This review is about item#5629461.
Maintenance of machinery, etc.
1
From Japan
On 2016-11-18 14:00:23
05629346 does not go for sweet finish of but I tried to buy a no-brand the distal end portion (pliers cut) (kana usually pencil sharpener) riveter (made by top). Enter When you have a pencil sharpener in the grinder. It does not become useless. Use the manufacturer goods.
This review is about item#5629346.
Maintenance of machinery
5
From Japan
On 2016-07-08 10:14:19
In particular, is no problem.
This review is about item#05629337.
Thin iron plate processing
5
From Japan
On 2016-03-17 08:24:00
Quite all steel was saved without.
This review is about item#05629391.
Use in place difficult to weld.
5
From Japan
On 2014-05-01 23:05:54
No particular problem, it will be saved because all steel is small.
This review is about item#05629382.
To repair and processing repair of thin iron plate of the muffler
5
From Japan
On 2014-03-28 14:32:11
Aluminum use, tried to weak because this time all-steel to corrosion of acid and alkali. Hard and I thought I wonder if hard to use, but could be used without any problem.
This review is about item#05629321.
Caulking work of the thin plate and sheet
1
From Japan
On 2012-04-05 08:12:16
Rivet head is not crushed, not caulked. Blank shot away the pin is broken in the middle, but was re-tried in, it can be said that the stuff that does not completely useless.
This review is about item#05629461.