Buy more than* S$200* and get FREE SHIPPING

  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo

Round Nail, Iron/Uniqlo 22

4.00 (5)
Item.#
05629513
Mfr.#
22
Package Qty.
1Pack(800PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Diameter (phi mm)
3.6
Weight (g)
About 250
Length (mm)
22
Wire Diameter (phi mm)
1.5
Finishing Material
Iron / UNIQLO
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Totan exchange of agricultural tool warehouse roof
5
From Japan
On 2016-07-16 23:10:47
Since it is a hard tin, I have slipped and hit my hand when I have it with my hand, so I use it with a nail holding machine with pliers. There is almost no turning.
This review is about item#05629565.
Packing work
3
From Japan
On 2016-06-02 11:48:26
it is normal.
This review is about item#05629565.
Do-it-yourself
5
From Japan
On 2016-01-16 18:41:12
You can drive until the end without bending. Length size nails are small.
This review is about item#05629504.
Carpentry work
3
From Japan
On 2015-12-19 18:01:25
I was surprised that the amount was small regardless of the price. I still do not know the amount on the Internet. I will buy it at a nearby home center.
This review is about item#05629547.
Product packing work
4
From Japan
On 2015-01-11 20:59:30
I could not get a nail of this length, but I am satisfied with buying it. I think that the price is a little expensive.
This review is about item#05629513.