Buy more than* S$200* and get FREE SHIPPING

  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo

Round Nail, Iron/Uniqlo 38

4.00 (5)
Item.#
05629547
Mfr.#
38
Package Qty.
1Pack(250PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
2.15
Finishing Material
Iron/unichrome
Head Diameter (phi mm)
5.1
Weight (g)
About 290
Length (mm)
38
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Totan exchange of agricultural tool warehouse roof
5
From Japan
On 2016-07-16 23:10:47
Since it is a hard tin, I have slipped and hit my hand when I have it with my hand, so I use it with a nail holding machine with pliers. There is almost no turning.
This review is about item#05629565.
Packing work
3
From Japan
On 2016-06-02 11:48:26
it is normal.
This review is about item#05629565.
Do-it-yourself
5
From Japan
On 2016-01-16 18:41:12
You can drive until the end without bending. Length size nails are small.
This review is about item#05629504.
Carpentry work
3
From Japan
On 2015-12-19 18:01:25
I was surprised that the amount was small regardless of the price. I still do not know the amount on the Internet. I will buy it at a nearby home center.
This review is about item#05629547.
Product packing work
4
From Japan
On 2015-01-11 20:59:30
I could not get a nail of this length, but I am satisfied with buying it. I think that the price is a little expensive.
This review is about item#05629513.