Buy more than* S$200* and get FREE SHIPPING

  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo
  • Round Nail, Iron/Uniqlo

Round Nail, Iron/Uniqlo 45

4.00 (5)
Item.#
05629556
Mfr.#
45
Package Qty.
1Pack(180PC)
Ship pack of
1
7.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
45
Wire Diameter (phi mm)
2.45
Finishing Material
Iron/unichrome
Head Diameter (phi mm)
5.8
Weight (g)
About 310
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Galvanized exchange of farm implements warehouse roof
5
From Japan
On 2016-07-16 23:10:47
Since it has been filed to hit his hand slipped and is held in the hand because it is hard galvanized iron and are used equally devised with a nail with pliers. It is hardly bend.
This review is about item#05629565.
Packing work
3
From Japan
On 2016-06-02 11:48:26
it is normal.
This review is about item#05629565.
Sunday Carpenter
5
From Japan
On 2016-01-16 18:41:12
Until the last not bend Uchikomeru. Size of Nagasunkugi is small.
This review is about item#05629504.
Carpenter work
3
From Japan
On 2015-12-19 18:01:25
Amount in spite of the price I was surprised less. I do not know it is still the amount is on the Internet. We decided to buy in the vicinity of Homusenta.
This review is about item#05629547.
Product packing work
4
From Japan
On 2015-01-11 20:59:30
I could not get a nail of this length, but I am satisfied with buying it. I think that the price is a little expensive.
This review is about item#05629513.