Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate

Painted Screw No.1 White, Iron/Chromate M3x6

Item.#
05629592
Mfr.#
M3x6
Package Qty.
1Pack(90PC)
Ship pack of
1
10.01 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
11
Nominal Designation of Screw
M3
Pitch
0.5
Finishing Material
Head: plastic screw part: iron / chromate
Dimension H (mm)
5
Dimensions (Designation d x Length L)(mm)
M3 x 6
Length (mm)
6