Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate

Painted Screw No.1 White, Iron/Chromate M3x12

4.00 (1)
Item.#
05629626
Mfr.#
M3x12
Package Qty.
1Pack(85PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
11
Nominal Designation of Screw
M3
Pitch
0.5
Finishing Material
Head: plastic Thread: iron / chromate
Dimension H (mm)
5
Dimensions (Designation d x Length L)(mm)
M3x12
Length (mm)
12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I needed a long screw leg.
4
From Japan
On 2017-12-12 20:57:25
Finally, I found it on the net. I wanted a long screw thread.
This review is about item#5629784.