Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate

Painted Screw No.1 White, Iron/Chromate M3x16

4.00 (1)
Item.#
05629644
Mfr.#
M3x16
Package Qty.
1Pack(80PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
11
Nominal Designation of Screw
M3
Pitch
0.5
Finishing Material
Head: plastic Thread: iron / chromate
Dimension H (mm)
5
Dimensions (Designation d x Length L)(mm)
M3x16
Length (mm)
16