Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate
  • Painted Screw No.1 White, Iron/Chromate

Painted Screw No.1 White, Iron/Chromate M4x16

Item.#
05629741
Mfr.#
M4x16
Package Qty.
1Pack(70PC)
Ship pack of
1
10.22 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
11
Pitch
0.7
Nominal Designation of Screw
M4
Finishing Material
Head: plastic Thread: iron / chromate
Dimension H (mm)
5
Length (mm)
16
Dimensions (Designation d x Length L)(mm)
M4x16