|
Painted Screw No.2 White, Iron/Chromate M4 x 8
(2)
- Item.#
- 05629802
- Mfr.#
- M4 x 8
- Package Qty.
- 1Pack(70PC)
- Ship pack of
- 1
Item Feature
- Dimensions C (phi mm)
- 11
- Dimension D (phi mm)
- 14
- Length (mm)
- 8
- Dimensions (Designation d x Length L)(mm)
- M4 x 8
- Finishing Material
- Plastic: Head/threaded portion chromated steel
- Dimensions B (mm)
- 0.5
- Dimension H (mm)
- 6
- Nominal Designation of Screw
- M4
- Pitch
- 0.7
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Let's attach it to the cover of the rack and let it be possible to detach it without tools with pinching
From Japan
On 2015-04-29 21:36:11
It is easy to use if the resin part is made slightly larger and thinner.
Used for covering equipment
From Japan
On 2010-10-28 12:15:17
It's just good to look for in the shop because it's troublesome.
Customers Who Bought This Item Also Bought