Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.2 White, Iron/Chromate
  • Painted Screw No.2 White, Iron/Chromate
  • Painted Screw No.2 White, Iron/Chromate
  • Painted Screw No.2 White, Iron/Chromate
  • Painted Screw No.2 White, Iron/Chromate

Painted Screw No.2 White, Iron/Chromate M4x14

4.00 (2)
Item.#
05629836
Mfr.#
M4x14
Package Qty.
1Pack(60PC)
Ship pack of
1
10.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
11
Dimension D (phi mm)
14
Nominal Designation of Screw
M4
Pitch
0.7
Finishing Material
Head: plastic Thread: iron / chromate
Dimensions B (mm)
0.5
Dimension H (mm)
6
Dimensions (Designation d x Length L)(mm)
M4x14
Length (mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mounted on the rack of the cover, if you remove, without tools, trying to allow for removing pinch
3
From Japan
On 2015-04-29 21:36:11
Easy to use and the resin portion a little more big, and thin.
This review is about item#05629802.
Used for covering equipment
5
From Japan
On 2010-10-28 12:15:17
It's just good to look for in the shop because it's troublesome.
This review is about item#05629881.