Buy more than* S$200* and get FREE SHIPPING

  • Ballast-less mercury lamp(reflected type)

Ballast-less mercury lamp(reflected type) BHRF200-220V500W

Item.#
05629994
Mfr.#
BHRF200-220V500W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
49
Beam Angle (Degree)
130
Outside Tube Diameter (phi mm)
183
Lamp Current (start up) (A)
3.6
Rated Lamp Power (W)
500
Working Voltage (V)
200 to 220
Connector
E39
Color Temperature (K)
3700
Central Luminous Intensity (cd)
2300
Overall Length (mm)
305
Beam Flux (Lm)
6800
Lamp Current (stabilization time) (A)
2.5
Rating Life (Hours)
6000
Total Luminous Flux (Lm)
8500
Type
Fluorescence reflective type Barras Torres mercury lamp