Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paint Masking Film for Vehicle Short Type

Paint Masking Film for Vehicle Short Type 202600 0243

4.50 (2)
Item.#
05630012
Mfr.#
202600 0243
Package Qty.
1Box(48Roll)
Ship pack of
1
489.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Sheet Length (m)
33
Tape Width (mm)
15
Number of Foldings
12
Material (Sheet)
Corona treatment Calcium carbonate film
Tape Type
Japanese paper (243J)
Thickness (mm)
0.01
Finishing Width (mm)
150
Sheet Width (mm)
1000
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2012-10-01 12:43:35
It was faster than using newspaper and masking tape, resulting in lower cost as a result.
This review is about item#05838987.
Vehicle Masking
4
From Japan
On 2012-05-08 11:53:34
Because it is used frequently, it is saved because it is cheap. Slightly satisfied with both quality and price. There was also a weak adhesion of the tape part, but use it with masking from above.
This review is about item#05838971.