Buy more than* S$200* and get FREE SHIPPING

  • Power Chainsaw
  • Power Chainsaw
  • Power Chainsaw

Power Chainsaw A101-II

Item.#
05630021
Mfr.#
A101-II
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Bar overall Length (mm)
300
Oil Tank (L)
0.12
Power Source
Electric
Dimensions (Length L x Width W x Height H) (mm)
(Saw chain, guide bar are not included) 571 x 208 x 201
Power (V)
Single-phase 100
Weight (kg)
3.2 (saw chain, guide bar not included)
Chain Speed (m/sec)
9
Chain Type
91VG-45E
Cord Length (m)
3
Power Consumption (W)
900
Current (A)
9.5
Others
Minor change model of the A-150.