Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS2201F-02-08S

by SMC
5.00 (1)
Item.#
05690413
Mfr.#
AS2201F-02-08S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Fluid
Air
Maximum Working Pressure (MPa)
1
Body Size
1/8, 1/4 Standard
Form
Elbow type
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
34
Connection Diameter
1/4
Dimensions M1 (mm)
18.5
Control Method
Meter out type
Effective Sectional Area (mm2)
7
Dimension H (mm)
17(NPT:17.5)
Dimensions A (mm)
MAX: 34.4/MIN:29.4 (reference dimension after screwing)
Flow Rate (l/min (ANR))
460 (when pressure is 0.5MPa and temperature is 20 degrees)
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Specification
One touch coupling with seal
Dimensions L4 (mm)
MAX:40.4/MIN:35.4
Dimension L3 (mm)
18.2
Dimension L2 (mm)
36.4
Dimention D2 (phi mm)
18.5
Dimention D1 (phimm)
15.2
Dimension L1 (mm)
27.2
RPM needle
Ten rotations
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Caution
When S is attached at the end of the manufacturer number, the threaded portion is with seals. Please pay attention to the maximum working pressure of soft nylon and polyurethane .
Compatible Tube Materials
Nylon, soft nylon, polyurethane
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2013-10-14 20:56:50
I am allowed earlier than used would be air adjustment can be further fine-tune It is the future this product we want to continue to use that it will be saved very
This review is about item#05690711.