Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS2201F-02-04S

by SMC
5.00 (1)
Item.#
05690571
Mfr.#
AS2201F-02-04S
Package Qty.
1PC
Ship pack of
1
15.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Fluid
Air
Maximum Working Pressure (MPa)
1
Dimension H (mm)
17(NPT:17.5)
Dimensions L4 (mm)
MAX:40.4/MIN:35.4
Dimension L3 (mm)
18.2
Dimension L2 (mm)
34.4
Dimention D2 (phi mm)
18.5
Dimention D1 (phimm)
10.4
Dimension L1 (mm)
25.2
RPM needle
10Rotation
Ambient Temperature and Water Temperature (Degree c)
(Nofreezing)-5to60
Caution
When S is attached at the end of the manufacturer number, the threaded portion is with seals. Please pay attention to the maximum working pressure of soft nylon and polyurethane.
Compatible Tube Materials
Nylon,softnylon,polyurethane
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Specification
One touch coupling with seal
Body Size
Eighth,quarterstandard
Form
Elbow
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
32
Connection Diameter
41643
Dimensions M1 (mm)
16
Control Method
Meter-out type
Effective Sectional Area (mm2)
4
Flow Rate (l/min (ANR))
(Pressure0.5MPa,temperature20degCatthetime)260
Dimensions A (mm)
(Referencedimensionsofscrew-postscrew)29.4:MAx:34.4/MIN
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2013-10-14 20:56:50
I am allowed earlier than used would be air adjustment can be further fine-tune It is the future this product we want to continue to use that it will be saved very
This review is about item#05690711.