Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS1201F-M3-04

by SMC
Item.#
05690587
Mfr.#
AS1201F-M3-04
Package Qty.
1PC
Ship pack of
1
12.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
When S is attached at the end of the manufacturer number, the threaded portion is with seals. Please pay attention to the maximum working pressure of soft nylon and polyurethane .
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1
Form
Elbow type
Dimensions L4 (mm)
MAX:26.6/MIN:24.1
Dimension L3 (mm)
10
Dimension L2 (mm)
19.7
Dimention D2 (phi mm)
7.2
Screw Type
M3
Dimension L1 (mm)
16.1
Effective Sectional Area (mm2)
0.3
Dimension H (mm)
5.5
Compatible Tube Materials
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.Nylon, soft nylon, polyurethaneFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Body Size
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.M3, M5 standardFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Lower Operating Pressure (MPa)
0.1
Fluid
Air
Control Method
Meter out type
Specification
With one-touch fitting, nickel plated type
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
4
Connection Diameter
M3x0.5
Dimention D1 (phimm)
9.3
Dimensions M1 (mm)
12.7
RPM needle
Ten rotations
Ambient Temperature and Water Temperature (Degree c)
-5-60 (Without freezing)
Dimensions A (mm)
MAX: 24-/MIN:21.5 (reference dimension after screwing)
Flow Rate (l/min (ANR))
20 (pressure 0.5MPa and temperature 20 deg C)