Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS2201F-02-06S

by SMC
5.00 (1)
Item.#
05690657
Mfr.#
AS2201F-02-06S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Fluid
Air
Maximum Working Pressure (MPa)
1
Dimension L2 (mm)
34.4
Dimention D2 (phi mm)
18.5
Dimention D1 (phimm)
12.8
Dimension L1 (mm)
25.2
RPM needle
Ten rotations
Ambient Temperature and Water Temperature (Degree c)
-5-60 (Without freezing)
Body Size
1 / 8, 1 / 4 Standard
Form
Elbow type
Conformity Tube Outside Diameter (phi mm)
6
Caution
When S is attached at the end of the manufacturer number, the threaded portion is with seals. Please pay attention to the maximum working pressure of soft nylon and polyurethane .
Compatible Tube Materials
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.Nylon, soft nylon, polyurethaneFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Specification
One touch coupling with seal
Weight (g)
32
Connection Diameter
1/4
Dimensions M1 (mm)
17
Control Method
Meter out type
Effective Sectional Area (mm2)
6
Dimension H (mm)
17(NPT:17.5)
Dimensions L4 (mm)
MAX:40.4/MIN:35.4
Dimension L3 (mm)
18.2
Flow Rate (l/min (ANR))
390 (pressure 0.5MPa and temperature 20 deg C)
Dimensions A (mm)
MAX: 34.4-/MIN:29.4 (reference dimension after screwing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2013-10-14 20:56:50
I am allowed earlier than used would be air adjustment can be further fine-tune It is the future this product we want to continue to use that it will be saved very
This review is about item#05690711.