Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS3201F-02-06S

by SMC
Item.#
05690675
Mfr.#
AS3201F-02-06S
Package Qty.
1PC
Ship pack of
1
19.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Dimention D2 (phi mm)
23
Maximum Working Pressure (MPa)
1
Caution
Please be cautious of the maximum working pressure of soft nylon and polyurethane.
Dimensions L4 (mm)
MAX:48.8/MIN:43.8
Fluid
Air
Dimension L3 (mm)
21.8
Dimension L2 (mm)
39.3
Dimensions M1 (mm)
17
Control Method
Meter-out type
Effective Sectional Area (mm2)
10
Body Size
3/8standard
Compatible Tube Materials
Nylon,softnylon,polyurethane
Specification
One touch coupling with seal, nickel plated type
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Dimension H (mm)
19
Form
Elbow
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
60
Connection Diameter
41643
Dimention D1 (phimm)
12.8
Dimension L1 (mm)
27.8
RPM needle
10Rotation
Ambient Temperature and Water Temperature (Degree c)
(Nofreezing)-5to60
Dimensions A (mm)
(Referencedimensionsofscrew-postscrew)37.8:MAx:42.8/MIN
Flow Rate (l/min (ANR))
(Pressure0.5MPa,temperature20degCatthetime)660