Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS3201F-02-10S

by SMC
Item.#
05690693
Mfr.#
AS3201F-02-10S
Package Qty.
1PC
Ship pack of
1
19.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Dimention D2 (phi mm)
23
Maximum Working Pressure (MPa)
1
Caution
Please be cautious of the maximum working pressure of soft nylon and polyurethane.
Connection Diameter
41643
Dimention D1 (phimm)
18.5
Dimension L1 (mm)
31.8
RPM needle
10Rotation
Ambient Temperature and Water Temperature (Degree c)
(Nofreezing)-5to60
Form
Elbow
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
67
Specification
One touch coupling with seal
Compatible Tube Materials
Nylon,softnylon,polyurethane
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Dimension H (mm)
19
Dimension L3 (mm)
21.8
Dimension L2 (mm)
43.3
Dimensions M1 (mm)
21
Control Method
Meter-out type
Effective Sectional Area (mm2)
14
Body Size
3/8standard
Dimensions L4 (mm)
MAX:48.8/MIN:43.8
Fluid
Air
Flow Rate (l/min (ANR))
(Pressure0.5MPa,temperature20degCatthetime)920
Dimensions A (mm)
(Referencedimensionsofscrew-postscrew)37.8:MAx:42.8/MIN