Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS3201F-03-10S

by SMC
Item.#
05690745
Mfr.#
AS3201F-03-10S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Dimention D2 (phi mm)
23
Maximum Working Pressure (MPa)
1
Caution
Please be cautious of the maximum working pressure of soft nylon and polyurethane.
Dimention D1 (phimm)
18.5
Dimension L1 (mm)
31.8
RPM needle
Ten rotations
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Form
Elbow type
Conformity Tube Outside Diameter (phi mm)
10
Weight (g)
59
Connection Diameter
3/8
Specification
One touch coupling with seal
Compatible Tube Materials
Nylon, soft nylon, polyurethane
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Dimension H (mm)
19
Dimension L2 (mm)
43.3
Dimensions M1 (mm)
21
Control Method
Meter out type
Effective Sectional Area (mm2)
14
Body Size
3/8 standard
Dimensions L4 (mm)
MAX:46.5/MIN:41.5
Fluid
Air
Dimension L3 (mm)
20.9
Flow Rate (l/min (ANR))
920 (when pressure is 0.5MPa and temperature is 20 degrees)
Dimensions A (mm)
MAX: 40.2/MIN:35.2 (*reference dimension after screwing the thread)