Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS3201F-03-08S

by SMC
Item.#
05690754
Mfr.#
AS3201F-03-08S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Dimention D2 (phi mm)
23
Maximum Working Pressure (MPa)
1
Caution
Please be cautious of the maximum working pressure of soft nylon and polyurethane.
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
57
Connection Diameter
3/8
Dimention D1 (phimm)
15.2
Dimension L1 (mm)
29.5
RPM needle
Ten rotations
Ambient Temperature and Water Temperature (Degree c)
-5-60 (Without freezing)
Form
Elbow type
Flow Rate (l/min (ANR))
790 (pressure 0.5MPa and temperature 20 deg C)
Dimensions A (mm)
MAX: 40.2-/MIN:35.2 (reference dimension after screwing the thread)
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Dimension H (mm)
19
Dimensions L4 (mm)
MAX:46.5/MIN:41.5
Fluid
Air
Dimension L3 (mm)
20.9
Dimension L2 (mm)
41
Dimensions M1 (mm)
18.5
Control Method
Meter out type
Effective Sectional Area (mm2)
12
Body Size
3/8 standard
Compatible Tube Materials
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.Nylon, soft nylon, polyurethaneFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Specification
One touch coupling with seal