Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings
  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS3201F-03-06S

by SMC
Item.#
05690763
Mfr.#
AS3201F-03-06S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Dimention D2 (phi mm)
23
Maximum Working Pressure (MPa)
1
Caution
Please be cautious of the maximum working pressure of soft nylon and polyurethane.
Dimension L1 (mm)
27.8
RPM needle
Ten rotations
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Form
Elbow type
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
55
Connection Diameter
3/8
Dimention D1 (phimm)
12.8
Specification
One touch coupling with seal
Compatible Tube Materials
Nylon, soft nylon, polyurethane
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Dimension H (mm)
19
Dimensions M1 (mm)
17
Control Method
Meter out type
Effective Sectional Area (mm2)
10
Body Size
3/8 standard
Dimensions L4 (mm)
MAX:46.5/MIN:41.5
Fluid
Air
Dimension L3 (mm)
20.9
Dimension L2 (mm)
39.3
Flow Rate (l/min (ANR))
660 (when pressure is 0.5MPa and temperature is 20 degrees)
Dimensions A (mm)
MAX: 40.2/MIN:35.2 (*reference dimension after screwing the thread)