Buy more than* S$200* and get FREE SHIPPING

  • Elbow Speed Controller With One-Touch Fittings

Elbow Speed Controller With One-Touch Fittings AS3201F-02-12S

by SMC
Item.#
05690772
Mfr.#
AS3201F-02-12S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.83 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Lower Operating Pressure (MPa)
0.1
Dimention D2 (phi mm)
23
Maximum Working Pressure (MPa)
1
Caution
Please be cautious of the maximum working pressure of soft nylon and polyurethane.
Dimension L1 (mm)
32.8
RPM needle
10 Rotation
Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Form
Elbow
Conformity Tube Outside Diameter (phi mm)
12
Dimension L3 (mm)
21.8
Dimension L2 (mm)
44.3
Compatible Tube Materials
Nylon, the Soviet Union shift nylon, polyurethane
Specification
One touch coupling with seal
Assured Withstand Pressure (MPa)
1.5
Screw Type
R(PT)
Dimension H (mm)
19
Dimensions M1 (mm)
22
Control Method
Meter-out type
Effective Sectional Area (mm2)
14
Body Size
3/8 standard
Dimensions L4 (mm)
MAX:48.8/MIN:43.8
Weight (g)
69
Connection Diameter
1/4
Dimention D1 (phimm)
20.9
Flow Rate (l/min (ANR))
(20 deg C when pressure 0.5MPa, temperature) 920