Buy more than* S$200* and get FREE SHIPPING

  • One Touch Pipe Fitting Cylinder Direct Connection Speed Controller

One Touch Pipe Fitting Cylinder Direct Connection Speed Controller AS1301F-M3-04

by SMC
Item.#
05690781
Mfr.#
AS1301F-M3-04
Package Qty.
1PC
Ship pack of
1
14.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Control Method
Meter-out type
Form
Universal type
Conformity Tube Outside Diameter (phi mm)
4
Dimension L3 (mm)
17.9
Dimensions M1 (mm)
12.7
Compatible Tube Materials
Nylon, soft nylon, polyurethane
Ambient Temperature and Water Temperature (Degree c)
-5 To 60 (No freezing)
Flow Rate (l/min (ANR))
20
Lower Operating Pressure (MPa)
0.1
Critical Pressure
(Control flow) 0.2, (free flow) 0.4
Assured Withstand Pressure (MPa)
1.5
Dimensions L4 (mm)
28.6
Acoustic Velocity Conductance C [dm3 (s/bar)]
0.06
Weight (g)
5
Body Size
M3, M5 criteria
Dimensions D3 (phi mm)
7.2
Dimensions L5 (mm)
(MAX.) 26.6, (MIN.) 24.1
Connection Diameter
M3 x 0.5
Dimension L2 (mm)
18.3
Dimention D2 (phi mm)
7.2
Dimention D1 (phimm)
9.3
Dimension T
M3 x 0.5
Dimensions A (mm)
(MAX.) 24, (MIN.) 21.5
Maximum Working Pressure (MPa)
1
Dimension L1 (mm)
10.1
Dimension H (mm)
5.5
Fluid
Air
Compatible Tube Outer Diameter (mm)
4