Buy more than* S$200* and get FREE SHIPPING

  • Filter, Regulator, Lubricator
  • Filter, Regulator, Lubricator
  • Filter, Regulator, Lubricator
  • Filter, Regulator, Lubricator

Filter, Regulator, Lubricator AC40-04DE

by SMC
Item.#
05691917
Mfr.#
AC40-04DE
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Case Guard
With
Set Pressure Range (MPa)
0.05 to 0.85
Material (case)
Polycarbonate
Structure
Regulator / relief type
Specification
Float type auto drain (N.O). Square-shaped embedding type pressure gauge (with limit indicator)
Dimensions E (mm)
38
Dimension F (mm)
72.5
Pressure Gauge Connection Diameter
1/4
Recommended Oil to Use
One turbine oil (ISO VG32)
Port Size
1/2
Body Size
1/2
Weight (kg)
1.8
Dimensions C (mm)
40
Dimensions B (mm)
226
Component
Air filter (AF40) + regulator (AR40) + lubricator (AL40)
Rated Filtration (micrometer)
5
Assured Withstand Pressure (MPa)
1.5
Screw Type
Rc
Dimension H (mm)
28
Ambient Temperature and Water Temperature (Degree c)
-5 to 60(No freezing)
Flow Rate (l/min (ANR))
4000
Dimensions A (mm)
220
Maximum Working Pressure (MPa)
1.0
Dimension K(mm)
3.5
Dimension G(mm)
110
Dimensions J (mm)
35
Storage Oil Volume (cm3)
135
Drain reservoir capacity (cm3)
45
Relief Pressure
However set pressure + 0.05MPa , relief flow 0.1l / min (ANR) when