Buy more than* S$200* and get FREE SHIPPING

  • Filter Regulator + Lubricator, With A Round Shape Pressure Gauge
  • Filter Regulator + Lubricator, With A Round Shape Pressure Gauge
  • Filter Regulator + Lubricator, With A Round Shape Pressure Gauge
  • Filter Regulator + Lubricator, With A Round Shape Pressure Gauge

Filter Regulator + Lubricator, With A Round Shape Pressure Gauge AC20A-02G

by SMC
Item.#
05691971
Mfr.#
AC20A-02G
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Pressure gauge is not packed simultaneous and is not attached.
Pressure Gauge Connection Diameter
1/8
Recommended Oil to Use
Turbine oil class 1 (ISO VG32)
Dimensions H (phi mm)
37.5
Material (case)
Polycarbonate
Maximum Working Pressure (MPa)
1.0
Storage Oil Volume (cm3)
25
Dimensions B (mm)
160
Case Guard
Without
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Structure
Filter regulators / relief type
Dimension G(mm)
60
Dimensions J (mm)
63
Drain Retention Capacity (cm3)
8
Component
Filter regulator (AW20) + lubricator (AL20)
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.05 - 0.85
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Screw Type
Rc
Specification
With round type pressure gauge (with limit indicator)
Dimensions C (mm)
73
Dimensions E (mm)
-
Dimension F (mm)
41.5
Dimensions A (mm)
83
Dimension K(mm)
5
Port Size
1/4
Body Size
1/8
Relief Pressure
Setting pressure +0.05MP, however, during relief flow rate 0.1l/min (ANR)
Weight (kg)
0.59 (in the case of standard specifications)