Buy more than* S$200* and get FREE SHIPPING

  • Filter Regulator + Lubricator, With A Round Shape Pressure Gauge
  • Filter Regulator + Lubricator, With A Round Shape Pressure Gauge
  • Filter Regulator + Lubricator, With A Round Shape Pressure Gauge
  • Filter Regulator + Lubricator, With A Round Shape Pressure Gauge

Filter Regulator + Lubricator, With A Round Shape Pressure Gauge AC30A-03G

by SMC
Item.#
05691987
Mfr.#
AC30A-03G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Pressure gauge is not packed simultaneous and is not attached.
Pressure Gauge Connection Diameter
1/8
Recommended Oil to Use
Turbine oil class 1 (ISO VG32)
Dimensions H (phi mm)
37.5
Material (case)
Polycarbonate
Maximum Working Pressure (MPa)
1.0
Dimension K(mm)
3.5
Port Size
3/8
Body Size
3/8
Storage Oil Volume (cm3)
55
Dimensions B (mm)
201
Case Guard
Included
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (Without freezing)
Structure
A filter regulator / relief type
Weight (kg)
(In the case of standard specification however) 0.75
Rated Filtration (micrometer)
5
Set Pressure Range (MPa)
0.05 - 0.85
Assured Withstand Pressure (MPa)
1.5
Fluid
Air
Screw Type
Rc
Specification
With round type pressure gauge (with limit indicator)
Dimension G(mm)
80
Dimensions J (mm)
66
Drain Retention Capacity (cm3)
25
Dimensions C (mm)
86
Dimensions E (mm)
30
Dimension F (mm)
55
Dimensions A (mm)
110
Component
Filter regulator (AW30) + lubricator (AL30)
Relief Pressure
set pressure+0.05 MPa . However , 0.1l/min at relief flow rate (ANR)