Buy more than* S$200* and get FREE SHIPPING

  • Trash Bag

Trash Bag E-44

Item.#
05692304
Mfr.#
E-44
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
650x800
Color
Translucent
Material
High-density polyethylene
Capacity (L)
45
Thickness (mm)
0.015