Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trash Bag

Trash Bag E-74

5.00 (1)
Item.#
05692313
Mfr.#
E-74
Package Qty.
1Box(100Sheet)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
800x900
Color
Translucent
Material
High-density polyethylene
Capacity (L)
70
Thickness (mm)
0.02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for garbage collection in factory work
5
From Japan
On 2015-05-02 01:08:18
The size of the bag that you can purchase is handy in a handy size.
This review is about item#05692313.