Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trash Bag

Trash Bag E-94

5.00 (2)
Item.#
05692322
Mfr.#
E-94
Package Qty.
1Box(100Sheet)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
900x1000
Color
Translucent
Material
High-density polyethylene
Capacity (L)
90
Thickness (mm)
0.02
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Prevention of staining of chairs
5
From Japan
On 2018-03-07 14:48:10
I am solid and I use chairs repeatedly but I do not have to slip
This review is about item#5692322.
Into
5
From Japan
On 2015-05-20 10:11:08
It is cheap from the box, the thickness is reasonable. I would appreciate it if it's a bit cheaper in terms of price.
This review is about item#05692322.