Buy more than* S$200* and get FREE SHIPPING

  • Air Filter
  • Air Filter
  • Air Filter

Air Filter AF40-04

by SMC
Item.#
05692373
Mfr.#
AF40-04
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
5
Material (case)
Polycarbonate
Dimensions B (mm)
165
Dimensions D (mm)
35
Case Guard
Included
Ambient Temperature and Water Temperature (Degree c)
-5 to 60 (no freezing)
Dimension G(mm)
75
Dimensions J (mm)
35
Fluid
Air
Assured Withstand Pressure (MPa)
1.5
Dimensions C (mm)
18
Dimensions E (mm)
38
Dimensions A (mm)
70
Maximum Working Pressure (MPa)
1.0
Port Size
1/2
Body Size
1/2
Weight (kg)
0.45
Drain Retention Capacity (cm3)
45