Buy more than* S$200* and get FREE SHIPPING

  • Air Filter
  • Air Filter
  • Air Filter

Air Filter AF60-10

by SMC
Item.#
05692407
Mfr.#
AF60-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
5
Material (case)
Polycarbonate
Maximum Working Pressure (MPa)
1
Port Size
1
Body Size
1
Weight (kg)
1.05
Drain Retention Capacity (cm3)
45
Dimensions B (mm)
258
Dimensions D (mm)
47.5
Assured Withstand Pressure (MPa)
1.5
Case Guard
With
Ambient Temperature and Water Temperature (Degree c)
(Nofreezing)-5to60
Dimension G(mm)
20
Dimensions J (mm)
47.5
Fluid
Air
Dimensions C (mm)
24
Dimensions E (mm)
-
Dimensions A (mm)
95